- 22 mm
- High Carbon Chrome Steel
| Overall Width | 22 mm |
| No. of Rows | Double |
| Roller Type | Roller |
| Static Load Rating | 29400 N |
| Temperature Range [Max] | 248 °F |
| Series | NAU |
| Retainer Material | Steel |
| Limiting Speed - Grease | 5100 rpm |
| Limiting Speed - Oil | 8500 rpm |
| Bearing Type | Roller |
| Dynamic Load Rating | 23400 N |
| Material | SUJ2 |
| O.D. | 62 mm |
| I.D. | 40 mm |
| Temperature Range [Min] | -4 °F |
| Weight | 0.484 LB |
| EAN or UPC | 4549557045387 |

