- 20 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Overall Width | 20 mm |
| O.D. | 55 mm |
| Bearing Type | Roller |
| Limiting Speed - Grease | 4500 rpm |
| Dynamic Load Rating | 19500 N |
| No. of Rows | Double |
| I.D. | 35 mm |
| Static Load Rating | 26300 N |
| Material | SUJ2 |
| Roller Type | Roller |
| Series | NAU |
| Enclosure | Two Seals |
| Retainer Material | Steel |
| Weight | 0.369 LB |
| EAN or UPC | 4549557045370 |

