- 17 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Dynamic Load Rating | 11900 N |
| Static Load Rating | 13900 N |
| Enclosure | Two Seals |
| Series | NAU |
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Double |
| Limiting Speed - Grease | 6500 rpm |
| O.D. | 42 mm |
| Bearing Type | Roller |
| Overall Width | 17 mm |
| I.D. | 25 mm |
| Roller Type | Roller |
| Weight | 0.195 LB |
| EAN or UPC | 4549557045332 |

