- 13 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| O.D. | 30 mm |
| Bearing Type | Roller |
| Overall Width | 13 mm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 19000 rpm |
| Roller Type | Roller |
| I.D. | 17 mm |
| Retainer Material | Steel |
| Limiting Speed - Grease | 11400 rpm |
| Dynamic Load Rating | 8240 N |
| Series | NAU |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Double |
| Static Load Rating | 9670 N |
| Weight | 0.086 LB |
| EAN or UPC | 4549557045295 |

