- 13 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| I.D. | 15 mm |
| Retainer Material | Steel |
| Series | NAU |
| Roller Type | Roller |
| Bearing Type | Roller |
| No. of Rows | Double |
| Limiting Speed - Grease | 12000 rpm |
| Dynamic Load Rating | 7950 N |
| Temperature Range [Max] | 248 °F |
| O.D. | 28 mm |
| Temperature Range [Min] | -4 °F |
| Overall Width | 13 mm |
| Static Load Rating | 9020 N |
| Limiting Speed - Oil | 20000 rpm |
| Weight | 0.08 LB |
| EAN or UPC | 4549557045288 |

