- 13 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Overall Width | 13 mm |
| Bearing Type | Roller |
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 6950 N |
| Limiting Speed - Oil | 25000 rpm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Double |
| I.D. | 12 mm |
| Material | SUJ2 |
| Limiting Speed - Grease | 15000 rpm |
| Series | NAU |
| Static Load Rating | 7120 N |
| O.D. | 24 mm |
| Weight | 0.06 LB |
| EAN or UPC | 4549557045271 |

