- 13 mm
- High Carbon Chrome Steel
| Overall Width | 13 mm |
| Retainer Material | Steel |
| Series | NAU |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 6580 N |
| No. of Rows | Double |
| Limiting Speed - Grease | 18000 rpm |
| Bearing Type | Roller |
| I.D. | 10 mm |
| Static Load Rating | 6470 N |
| Limiting Speed - Oil | 30000 rpm |
| O.D. | 22 mm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Weight | 0.053 LB |
| EAN or UPC | 4549557045264 |

