
IKO International Inc.
NATB5914
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #103731806


- 70 mm I.D.
- 100 mm O.D.
Bearing Type | Combined Type Needle Roller |
Outside Ring Shape | Cylindrical |
Type | Three-Point Contact |
O.D. | 100 mm |
Material | High-carbon chromium bearing steel |
Thrust Direction | Bi-Directional |
I.D. | 70 mm |
Precision Rating | JIS, Class 0 |
Weight | 2.485 LB |
EAN or UPC | 4549557045257 |
