
IKO International Inc.
NATB5913
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #101541857


- 65 mm I.D.
- 90 mm O.D.
Thrust Direction | Bi-Directional |
Bearing Type | Combined Type Needle Roller |
Type | Three-Point Contact |
Outside Ring Shape | Cylindrical |
Precision Rating | JIS, Class 0 |
Material | High-carbon chromium bearing steel |
I.D. | 65 mm |
O.D. | 90 mm |
Weight | 1.562 LB |
EAN or UPC | 4549557045240 |
