
IKO International Inc.
NATB5912
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #101864529


- 60 mm I.D.
- 85 mm O.D.
Type | Three-Point Contact |
Precision Rating | JIS, Class 0 |
I.D. | 60 mm |
O.D. | 85 mm |
Material | High-carbon chromium bearing steel |
Outside Ring Shape | Cylindrical |
Thrust Direction | Bi-Directional |
Bearing Type | Combined Type Needle Roller |
Weight | 1.452 LB |
EAN or UPC | 4549557045233 |
