
IKO International Inc.
NATB5911
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #105823202


- 55 mm I.D.
- 80 mm O.D.
Precision Rating | JIS, Class 0 |
Material | High-carbon chromium bearing steel |
Type | Three-Point Contact |
I.D. | 55 mm |
Outside Ring Shape | Cylindrical |
Thrust Direction | Bi-Directional |
O.D. | 80 mm |
Bearing Type | Combined Type Needle Roller |
Weight | 1.353 LB |
EAN or UPC | 4549557045226 |
