
IKO International Inc.
NATB5910
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #101517119


- 50 mm I.D.
- 72 mm O.D.
Material | High-carbon chromium bearing steel |
Bearing Type | Combined Type Needle Roller |
Outside Ring Shape | Cylindrical |
I.D. | 50 mm |
Type | Three-Point Contact |
Precision Rating | JIS, Class 0 |
O.D. | 72 mm |
Thrust Direction | Bi-Directional |
Weight | 0.979 LB |
EAN or UPC | 4549557045219 |
