
IKO International Inc.
NATB5908
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #101373895


- 40 mm I.D.
- 62 mm O.D.
Material | High-carbon chromium bearing steel |
Type | Three-Point Contact |
Precision Rating | JIS, Class 0 |
O.D. | 62 mm |
Outside Ring Shape | Cylindrical |
Bearing Type | Combined Type Needle Roller |
Thrust Direction | Bi-Directional |
I.D. | 40 mm |
Weight | 0.825 LB |
EAN or UPC | 4549557045196 |
