
IKO International Inc.
NATB5907
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #101860559


- 35 mm I.D.
- 55 mm O.D.
I.D. | 35 mm |
Outside Ring Shape | Cylindrical |
Material | High-carbon chromium bearing steel |
Type | Three-Point Contact |
O.D. | 55 mm |
Bearing Type | Combined Type Needle Roller |
Thrust Direction | Bi-Directional |
Precision Rating | JIS, Class 0 |
Weight | 0.572 LB |
EAN or UPC | 4549557045189 |
