
IKO International Inc.
NATB5906
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #104374092


- 30 mm I.D.
- 47 mm O.D.
Type | Three-Point Contact |
Material | High-carbon chromium bearing steel |
Bearing Type | Combined Type Needle Roller |
O.D. | 47 mm |
Thrust Direction | Bi-Directional |
I.D. | 30 mm |
Precision Rating | JIS, Class 0 |
Outside Ring Shape | Cylindrical |
Weight | 0.345 LB |
EAN or UPC | 4549557045172 |
