
IKO International Inc.
NATB5905
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #105825243


- 25 mm I.D.
- 42 mm O.D.
Thrust Direction | Bi-Directional |
Material | High-carbon chromium bearing steel |
I.D. | 25 mm |
Outside Ring Shape | Cylindrical |
O.D. | 42 mm |
Precision Rating | JIS, Class 0 |
Type | Three-Point Contact |
Bearing Type | Combined Type Needle Roller |
Weight | 0.299 LB |
EAN or UPC | 4549557045165 |
