
IKO International Inc.
NATB5904
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #101829579


- 20 mm I.D.
- 37 mm O.D.
O.D. | 37 mm |
I.D. | 20 mm |
Precision Rating | JIS, Class 0 |
Thrust Direction | Bi-Directional |
Material | High-carbon chromium bearing steel |
Type | Three-Point Contact |
Outside Ring Shape | Cylindrical |
Bearing Type | Combined Type Needle Roller |
Weight | 0.253 LB |
EAN or UPC | 4549557045158 |
