
IKO International Inc.
NATB5903
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #104153123


- 17 mm I.D.
- 30 mm O.D.
Thrust Direction | Bi-Directional |
Outside Ring Shape | Cylindrical |
Material | High-carbon chromium bearing steel |
Bearing Type | Combined Type Needle Roller |
Precision Rating | JIS, Class 0 |
I.D. | 17 mm |
O.D. | 30 mm |
Type | Three-Point Contact |
Weight | 0.128 LB |
EAN or UPC | 4549557045141 |
