
IKO International Inc.
NATB5902
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #101603721


- 15 mm I.D.
- 28 mm O.D.
Material | High-carbon chromium bearing steel |
O.D. | 28 mm |
I.D. | 15 mm |
Thrust Direction | Bi-Directional |
Type | Three-Point Contact |
Bearing Type | Combined Type Needle Roller |
Outside Ring Shape | Cylindrical |
Precision Rating | JIS, Class 0 |
Weight | 0.116 LB |
EAN or UPC | 4549557045134 |
