
IKO International Inc.
NATA5914
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #101696688


- 70 mm I.D.
- 100 mm O.D.
Material | High-carbon chromium bearing steel |
Bearing Type | Combined Type Needle Roller |
Thrust Direction | Uni-directional |
Outside Ring Shape | Cylindrical |
I.D. | 70 mm |
Type | Angular Contact |
Precision Rating | JIS, Class 0 |
O.D. | 100 mm |
Weight | 2.354 LB |
EAN or UPC | 4549557045127 |
