
IKO International Inc.
NATA5913
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #105154762


- 65 mm I.D.
- 90 mm O.D.
Bearing Type | Combined Type Needle Roller |
Type | Angular Contact |
Material | High-carbon chromium bearing steel |
Outside Ring Shape | Cylindrical |
Precision Rating | JIS, Class 0 |
O.D. | 90 mm |
I.D. | 65 mm |
Thrust Direction | Uni-directional |
Weight | 1.463 LB |
EAN or UPC | 4549557045110 |
