
IKO International Inc.
NATA5912
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #103650925


- 60 mm I.D.
- 85 mm O.D.
Type | Angular Contact |
Bearing Type | Combined Type Needle Roller |
Precision Rating | JIS, Class 0 |
Outside Ring Shape | Cylindrical |
Material | High-carbon chromium bearing steel |
I.D. | 60 mm |
O.D. | 85 mm |
Thrust Direction | Uni-directional |
Weight | 1.375 LB |
EAN or UPC | 4549557045103 |
