
IKO International Inc.
NATA5911
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #105153639


- 55 mm I.D.
- 80 mm O.D.
O.D. | 80 mm |
Type | Angular Contact |
Bearing Type | Combined Type Needle Roller |
Outside Ring Shape | Cylindrical |
Thrust Direction | Uni-directional |
Material | High-carbon chromium bearing steel |
I.D. | 55 mm |
Precision Rating | JIS, Class 0 |
Weight | 1.287 LB |
EAN or UPC | 4549557045097 |
