
IKO International Inc.
NATA5908
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #105821573


- 40 mm I.D.
- 62 mm O.D.
Outside Ring Shape | Cylindrical |
Precision Rating | JIS, Class 0 |
Material | High-carbon chromium bearing steel |
I.D. | 40 mm |
Type | Angular Contact |
Thrust Direction | Uni-directional |
Bearing Type | Combined Type Needle Roller |
O.D. | 62 mm |
Weight | 0.781 LB |
EAN or UPC | 4549557045066 |
