
IKO International Inc.
NATA5904
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #101604386


- 20 mm I.D.
- 37 mm O.D.
O.D. | 37 mm |
Type | Angular Contact |
Thrust Direction | Uni-directional |
Outside Ring Shape | Cylindrical |
Precision Rating | JIS, Class 0 |
I.D. | 20 mm |
Material | High-carbon chromium bearing steel |
Bearing Type | Combined Type Needle Roller |
Weight | 0.244 LB |
EAN or UPC | 4549557045028 |
