
IKO International Inc.
NATA5903
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #101903247


- 17 mm I.D.
- 30 mm O.D.
I.D. | 17 mm |
Bearing Type | Combined Type Needle Roller |
Material | High-carbon chromium bearing steel |
Precision Rating | JIS, Class 0 |
Outside Ring Shape | Cylindrical |
Type | Angular Contact |
O.D. | 30 mm |
Thrust Direction | Uni-directional |
Weight | 0.122 LB |
EAN or UPC | 4549557045011 |
