- 19 mm Roller Diameter
- 6 mm Inner Diameter
- Roller Follower
| Dn (Grease) | 84000 |
| Material | SUJ2 |
| Outer Diameter Type | Cylindrical |
| I.D. | 6 mm |
| Roller Dia. | 19 mm |
| Dynamic Load Rating | 4160 N |
| Roller Width | 9.8 mm |
| Relubricatable | No |
| Bearing Type | Roller Follower |
| Enclosure | Open |
| Roller Type | Roller |
| Dn (Oil) | 140000 |
| Weight | 0.039 LB |
| EAN or UPC | 4549557062414 |

