- 90 mm Roller Diameter
- 50 mm Inner Diameter
- Roller Follower
| Roller Width | 19.8 mm |
| Dn (Oil) | 140000 |
| Outer Diameter Type | Cylindrical |
| Dn (Grease) | 84000 |
| I.D. | 50 mm |
| Roller Type | Roller |
| Enclosure | Open |
| Bearing Type | Roller Follower |
| Roller Dia. | 90 mm |
| Relubricatable | No |
| Dynamic Load Rating | 38900 N |
| Material | SUJ2 |
| Weight | 1.397 LB |
| EAN or UPC | 4549557062650 |

