- 62 mm Roller Diameter
- 30 mm Inner Diameter
- Roller Follower
| I.D. | 30 mm |
| Relubricatable | Yes |
| Dynamic Load Rating | 30500 N |
| Dn (Oil) | 140000 |
| Material | SUJ2 |
| Dn (Grease) | 84000 |
| Roller Width | 24.8 mm |
| Bearing Type | Roller Follower |
| Outer Diameter Type | Cylindrical |
| Roller Dia. | 62 mm |
| Roller Type | Roller |
| Enclosure | Sealed |
| Weight | 0.88 LB |
| EAN or UPC | 4549557044823 |

