- 52 mm Roller Diameter
- 25 mm Inner Diameter
- Roller Follower
| Enclosure | Sealed |
| Material | SUJ2 |
| Roller Type | Roller |
| I.D. | 25 mm |
| Roller Width | 19.8 mm |
| Dn (Grease) | 84000 |
| Dynamic Load Rating | 20800 N |
| Outer Diameter Type | Cylindrical |
| Dn (Oil) | 140000 |
| Relubricatable | Yes |
| Roller Dia. | 52 mm |
| Bearing Type | Roller Follower |
| Weight | 0.495 LB |
| EAN or UPC | 4549557044786 |

