Skip to content Skip to navigation menu
High Carbon Chrome Steel Roller Follower

NAST20

High Carbon Chrome Steel Roller Follower
Item #102172818
  • 47 mm Roller Diameter
  • 20 mm Inner Diameter
  • Roller Follower
High Carbon Chrome Steel Roller Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 47 mm Roller Diameter
  • 20 mm Inner Diameter
  • Roller Follower
Bearing Type Roller Follower
Roller Type Roller
I.D. 20 mm
Material SUJ2
Outer Diameter Type Cylindrical
Enclosure Open
Roller Dia. 47 mm
Roller Width 15.8 mm
Relubricatable No
Dn (Grease) 84000
Dynamic Load Rating 19400 N
Dn (Oil) 140000
Weight 0.345 LB
EAN or UPC 4549557062537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison