- 40 mm Roller Diameter
- 17 mm Inner Diameter
- Roller Follower
| Outer Diameter Type | Crowned |
| Relubricatable | Yes |
| I.D. | 17 mm |
| Roller Dia. | 40 mm |
| Dn (Grease) | 84000 |
| Dynamic Load Rating | 17600 N |
| Roller Width | 19.8 mm |
| Dn (Oil) | 140000 |
| Roller Type | Roller |
| Enclosure | Sealed |
| Bearing Type | Roller Follower |
| Material | SUJ2 |
| Weight | 0.297 LB |
| EAN or UPC | 4549557044717 |

