- 40 mm Roller Diameter
- 17 mm Inner Diameter
- Roller Follower
| Material | SUJ2 |
| Outer Diameter Type | Cylindrical |
| Dn (Oil) | 140000 |
| Enclosure | Open |
| Dn (Grease) | 84000 |
| Roller Width | 15.8 mm |
| I.D. | 17 mm |
| Relubricatable | No |
| Roller Dia. | 40 mm |
| Bearing Type | Roller Follower |
| Roller Type | Roller |
| Dynamic Load Rating | 17600 N |
| Weight | 0.239 LB |
| EAN or UPC | 4549557062513 |

