- 35 mm Roller Diameter
- 15 mm Inner Diameter
- Roller Follower
| I.D. | 15 mm |
| Roller Dia. | 35 mm |
| Bearing Type | Roller Follower |
| Dn (Oil) | 140000 |
| Dn (Grease) | 84000 |
| Enclosure | Sealed |
| Roller Type | Roller |
| Roller Width | 15.8 mm |
| Material | SUJ2 |
| Dynamic Load Rating | 12400 N |
| Relubricatable | Yes |
| Outer Diameter Type | Crowned |
| Weight | 0.182 LB |
| EAN or UPC | 4549557044670 |

