- 32 mm Roller Diameter
- 12 mm Inner Diameter
- Roller Follower
| Dynamic Load Rating | 10500 N |
| Dn (Oil) | 140000 |
| Material | SUJ2 |
| Dn (Grease) | 84000 |
| Roller Width | 11.8 mm |
| Relubricatable | No |
| Bearing Type | Roller Follower |
| Outer Diameter Type | Cylindrical |
| Roller Dia. | 32 mm |
| Enclosure | Open |
| I.D. | 12 mm |
| Roller Type | Roller |
| Weight | 0.127 LB |
| EAN or UPC | 4549557062476 |

