- 30 mm Roller Diameter
- 10 mm Inner Diameter
- Roller Follower
| Roller Dia. | 30 mm |
| Dn (Oil) | 140000 |
| Relubricatable | Yes |
| Roller Type | Roller |
| I.D. | 10 mm |
| Dn (Grease) | 84000 |
| Enclosure | Sealed |
| Bearing Type | Roller Follower |
| Outer Diameter Type | Crowned |
| Roller Width | 15.8 mm |
| Material | SUJ2 |
| Dynamic Load Rating | 9790 N |
| Weight | 0.143 LB |
| EAN or UPC | 4549557044595 |

