- 149 mm
- High Carbon Chrome Steel
| Retainer Material | Full Complement |
| Series | NAS |
| Static Load Rating | 2650000 N |
| Enclosure | Two Seals |
| Bearing Type | Roller |
| Overall Width | 149 mm |
| Material | SUJ2 |
| Dynamic Load Rating | 1310000 N |
| O.D. | 310 mm |
| No. of Rows | Double |
| Roller Type | Roller |
| I.D. | 200 mm |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 500 rpm |
| Temperature Range [Max] | 230 °F |
| Weight | 89.1 LB |
| EAN or UPC | 4549557044441 |

