
- 135 mm
- High Carbon Chrome Steel
No. of Rows | Double |
Enclosure | Two Seals |
Material | SUJ2 |
Limiting Speed - Grease | 500 rpm |
Roller Type | Roller |
Retainer Material | Full Complement |
Series | NAS |
Overall Width | 135 mm |
O.D. | 290 mm |
Bearing Type | Roller |
Temperature Range [Min] | -4 °F |
Static Load Rating | 2230000 N |
Temperature Range [Max] | 230 °F |
Dynamic Load Rating | 1120000 N |
I.D. | 190 mm |
Weight | 69.3 LB |
EAN or UPC | 4549557044427 |
