- 121 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 600 rpm |
| Dynamic Load Rating | 857000 N |
| Series | NAS |
| Overall Width | 121 mm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Roller |
| Static Load Rating | 1730000 N |
| Retainer Material | Full Complement |
| Roller Type | Roller |
| Material | SUJ2 |
| Temperature Range [Max] | 230 °F |
| I.D. | 170 mm |
| O.D. | 260 mm |
| No. of Rows | Double |
| Weight | 49.5 LB |
| EAN or UPC | 4549557044403 |

