
- 121 mm
- High Carbon Chrome Steel
Dynamic Load Rating | 857000 N |
Roller Type | Roller |
O.D. | 260 mm |
Retainer Material | Full Complement |
Static Load Rating | 1730000 N |
Limiting Speed - Grease | 600 rpm |
Temperature Range [Max] | 230 °F |
Series | NAS |
Overall Width | 121 mm |
I.D. | 170 mm |
Temperature Range [Min] | -4 °F |
No. of Rows | Double |
Enclosure | Two Seals |
Bearing Type | Roller |
Material | SUJ2 |
Weight | 49.5 LB |
EAN or UPC | 4549557044397 |
