- 108 mm
- High Carbon Chrome Steel
| O.D. | 240 mm |
| Roller Type | Roller |
| I.D. | 160 mm |
| Limiting Speed - Grease | 650 rpm |
| Series | NAS |
| Temperature Range [Max] | 230 °F |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 720000 N |
| Bearing Type | Roller |
| No. of Rows | Double |
| Enclosure | Two Seals |
| Retainer Material | Full Complement |
| Static Load Rating | 1390000 N |
| Overall Width | 108 mm |
| Weight | 36.3 LB |
| EAN or UPC | 4549557044380 |

