- 99 mm
- High Carbon Chrome Steel
| O.D. | 225 mm |
| Roller Type | Roller |
| Limiting Speed - Grease | 650 rpm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 230 °F |
| Retainer Material | Full Complement |
| Dynamic Load Rating | 623000 N |
| I.D. | 150 mm |
| Bearing Type | Roller |
| Enclosure | Two Seals |
| Series | NAS |
| Static Load Rating | 1210000 N |
| No. of Rows | Double |
| Material | SUJ2 |
| Overall Width | 99 mm |
| Weight | 29.7 LB |
| EAN or UPC | 4549557044366 |

