- 94 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 230 °F |
| Overall Width | 94 mm |
| Series | NAS |
| No. of Rows | Double |
| Material | SUJ2 |
| Bearing Type | Roller |
| Limiting Speed - Grease | 700 rpm |
| Dynamic Load Rating | 543000 N |
| Retainer Material | Full Complement |
| Static Load Rating | 1070000 N |
| O.D. | 210 mm |
| Temperature Range [Min] | -4 °F |
| I.D. | 140 mm |
| Roller Type | Roller |
| Weight | 24.2 LB |
| EAN or UPC | 4549557044359 |

