- 94 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Limiting Speed - Grease | 750 rpm |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 537000 N |
| Retainer Material | Full Complement |
| Series | NAS |
| I.D. | 130 mm |
| No. of Rows | Double |
| O.D. | 200 mm |
| Enclosure | Two Seals |
| Overall Width | 94 mm |
| Temperature Range [Max] | 230 °F |
| Bearing Type | Roller |
| Material | SUJ2 |
| Static Load Rating | 1000000 N |
| Weight | 23.1 LB |
| EAN or UPC | 4549557044328 |

