- 79 mm
- High Carbon Chrome Steel
| O.D. | 180 mm |
| Series | NAS |
| Retainer Material | Full Complement |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 230 °F |
| Overall Width | 79 mm |
| Enclosure | Two Seals |
| Dynamic Load Rating | 400000 N |
| Bearing Type | Roller |
| No. of Rows | Double |
| I.D. | 120 mm |
| Limiting Speed - Grease | 850 rpm |
| Roller Type | Roller |
| Static Load Rating | 750000 N |
| Material | SUJ2 |
| Weight | 15.29 LB |
| EAN or UPC | 4549557044304 |

