- 79 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 697000 N |
| Limiting Speed - Grease | 900 rpm |
| Bearing Type | Roller |
| I.D. | 110 mm |
| Series | NAS |
| No. of Rows | Double |
| Dynamic Load Rating | 384000 N |
| O.D. | 170 mm |
| Material | SUJ2 |
| Overall Width | 79 mm |
| Retainer Material | Full Complement |
| Temperature Range [Max] | 230 °F |
| Weight | 14.3 LB |
| EAN or UPC | 4549557044298 |

