- 66 mm
- High Carbon Chrome Steel
| Series | NAS |
| Temperature Range [Max] | 230 °F |
| Bearing Type | Roller |
| Dynamic Load Rating | 318000 N |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Full Complement |
| Material | SUJ2 |
| Roller Type | Roller |
| Static Load Rating | 584000 N |
| O.D. | 150 mm |
| No. of Rows | Double |
| Overall Width | 66 mm |
| Limiting Speed - Grease | 1000 rpm |
| I.D. | 100 mm |
| Weight | 8.91 LB |
| EAN or UPC | 4549557044274 |

