- 66 mm
- High Carbon Chrome Steel
| Retainer Material | Full Complement |
| Dynamic Load Rating | 305000 N |
| O.D. | 140 mm |
| Series | NAS |
| Material | SUJ2 |
| Overall Width | 66 mm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| I.D. | 90 mm |
| Temperature Range [Max] | 230 °F |
| Static Load Rating | 540000 N |
| No. of Rows | Double |
| Bearing Type | Roller |
| Limiting Speed - Grease | 1100 rpm |
| Weight | 8.14 LB |
| EAN or UPC | 4549557044236 |

