- 59 mm
- High Carbon Chrome Steel
| O.D. | 125 mm |
| Overall Width | 59 mm |
| Bearing Type | Roller |
| Series | NAS |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Limiting Speed - Grease | 1300 rpm |
| Temperature Range [Max] | 230 °F |
| Roller Type | Roller |
| Dynamic Load Rating | 251000 N |
| I.D. | 80 mm |
| Retainer Material | Full Complement |
| Static Load Rating | 428000 N |
| No. of Rows | Double |
| Weight | 5.83 LB |
| EAN or UPC | 4549557044199 |

