- 53 mm
- High Carbon Chrome Steel
| O.D. | 115 mm |
| Material | SUJ2 |
| Temperature Range [Max] | 230 °F |
| Series | NAS |
| Temperature Range [Min] | -4 °F |
| Overall Width | 53 mm |
| Bearing Type | Roller |
| Static Load Rating | 308000 N |
| Enclosure | Two Seals |
| I.D. | 75 mm |
| Retainer Material | Full Complement |
| Roller Type | Roller |
| Limiting Speed - Grease | 1300 rpm |
| Dynamic Load Rating | 179000 N |
| No. of Rows | Double |
| Weight | 4.4 LB |
| EAN or UPC | 4549557044168 |

